- Plain Bore Sprockets
- 100 Chain Number
- 10 Number of Teeth
- 4.6000" O.D.
- 4.045" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 10 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Tooth Width | 0.692 in |
| Hub Dia. | 3 1/4 in |
| Outside Dia. | 4.6 in |
| Sprocket Style | B |
| Width Across Teeth | 0.692 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1.25 in |
| Material | Carbon Steel |
| Length Through Bore | 1.875 in |
| Bore Range | 1 in |
| Hub Projection | 1.183 in |
| Pitch Diameter | 4.045 in |
| Chain No. | 100 |
| Weight | 4.1 LB |
| EAN or UPC | 97039317063 |

