Skip to content Skip to navigation menu
No. 100 - 1 1/4" Pitch - Plain Bore Sprocket

100A60

No. 100 - 1 1/4" Pitch - Plain Bore Sprocket
Item #101367170
  • Plain Bore Sprockets
  • 100 Chain No.
  • 60 No. of Teeth
  • 24.6" O.D.
  • 23,884" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 100 - 1 1/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 100 Chain No.
  • 60 No. of Teeth
  • 24.6" O.D.
  • 23,884" Pitch Diameter

features

  • Patented wear indicator pins provide visual indication when a sprocket needs to be replaced
  • Extends chain life through predictable maintenance
  • Reduces overall cost of equipment ownership
  • Painted Tsubaki blue, reminding you the sprocket has wear indicators
  • Provides warning of catastrophic drive failure
  • Eliminates the guesswork associated with worn sprockets
  • Provides the opportunity to schedule maintenance based on sprocket wear rate
Stock Bore Size 1 1/2 in
Inch/Metric Inch
Chain No. 100
Bore Range 1 1/2 in
Sprocket Style A
Tooth Width 0.692 in
Chain Pitch 1 1/4 in
Pitch Diameter 23.884 in
Material Carbon Steel
Hardened Teeth With Hardened Teeth
Hub Projection 0 in
Width Across Teeth 0.692 in
No. of Strands Across 1
Outside Dia. 24.6000 in
No. of Teeth 60
Weight 86.0 LB
EAN or UPC 97039311641
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison