- Plain Bore Sprockets
- 100 Chain Number
- 18 Number of Teeth
- 7.8400" O.D.
- 7.199" Pitch Diameter
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Chain Pitch | 1.25 in |
| Pitch Diameter | 7.199 in |
| Bore Range | 1.25 in |
| No. of Strands Across | 1 |
| Outside Dia. | 7.84 in |
| No. of Teeth | 18 |
| Length Through Bore | 0.692 in |
| Tooth Width | 0.692 in |
| Hub Projection | 0 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Chain No. | 100 |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.692 in |
| Weight | 8.4 LB |
| EAN or UPC | 97039311443 |

