
- Utility Tray - 24" x 36" I.D.
description
- UltraTech’s Ultra-Utility Trays are engineered with heavy-duty polyethylene and designed to contain liquid spilled or leaked from containers. A ribbed platform on the bottom of the tray helps keep cans, pails and other containers out of smaller spills.
applications
- Storing oil cans or other liquid holding containers
- Spill containment for leaky machine parts or equipment
- Placement under trucks or other large vehicles to leaks/spills from engines, hydraulics or other lubricated parts
features
- Polyethylene construction – will not rust or corrode
- Nestable for easy storage when not in use
- Available in six sizes for a variety of spill containment and maintenance applications
Color | Black |
Length | 36 in |
Weight | 8.0 LB |
EAN or UPC | 808416010343 |
