- 1 7/16" Shaft Dia
- 2.312" Seat OD
- Head Type E
- Seat Type 3
- Neoprene Pump Seal
| Seat Material | Cast Iron |
| Temperature Range [Min] | -10 °F |
| Spring Material | Plated Steel |
| Temperature Range [Max] | 175 °F |
| Shaft Dia. | 1.4375 in |
| Washer Material | Carbon |
| Seat O.D. | 2.312 in |
| Elastomers Material | Neoprene |
| Metal Parts Material | Plated Steel |
| Head Type | E |
| Seat Type | 3 |
| Pressure | 200 psi |
| Weight | 0.313 LB |

