- 1 1/4" Shaft Dia
- 2.25" Seat OD
- Head Type C
- Seat Type 25
- Buna Pump Seal
| Metal Parts Material | Stainless Steel |
| Seat Material | Ceramic |
| Temperature Range [Min] | -40 °F |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Seat O.D. | 2.25 in |
| Shaft Dia. | 1.25 in |
| Elastomers Material | Buna |
| Head Type | C |
| Seat Type | 25 |
| Weight | 0.25 LB |

