- 7/8" Shaft Dia
- 1.5" Seat OD
- Head Type K
- Seat Type 1
- Buna Pump Seal
| Temperature Range [Min] | -40 °F |
| Head Type | K |
| Washer Material | Carbon |
| Seat O.D. | 1.5 in |
| Seat Material | Ceramic |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 0.875 in |
| Pressure | 50 psi |
| Seat Type | 1 |
| Spring Material | Stainless Steel |
| Weight | 0.188 LB |

