- 2" Shaft Dia
- 2.625" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Pressure | 200 psi |
| Shaft Dia. | 2 in |
| Seat O.D. | 2.625 in |
| Washer Material | Carbon |
| Spring Material | Stainless Steel |
| Elastomers Material | Buna |
| Seat Material | Ni-Resist |
| Seat Type | 1 |
| Metal Parts Material | Brass |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Head Type | D |
| Weight | 0.5 LB |

