- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type T
- Seat Type 1
- Buna Pump Seal
| Pressure | 50 psi |
| Metal Parts Material | Brass |
| Head Type | T |
| Washer Material | Carbon |
| Seat O.D. | 2.125 in |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Seat Type | 1 |
| Temperature Range [Min] | -40 °F |
| Elastomers Material | Buna |
| Seat Material | Ceramic |
| Shaft Dia. | 1.5 in |
| Weight | 0.312 LB |

