- 3 3/8" Shaft Dia
- 3.375" Seat OD
- Head Type D
- Seat Type 3
- Buna Pump Seal
| Elastomers Material | Buna |
| Metal Parts Material | Brass |
| Head Type | D |
| Seat O.D. | 3.375 in |
| Seat Type | 3 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2.5 in |
| Seat Material | Ceramic |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Weight | 0.875 LB |

