- 2" Shaft Dia
- 2.75" Seat OD
- Head Type D
- Seat Type 3
- Buna Pump Seal
| Seat Type | 3 |
| Seat O.D. | 2.75 in |
| Metal Parts Material | Brass |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Pressure | 200 psi |
| Elastomers Material | Buna |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 2 in |
| Seat Material | Ceramic |
| Head Type | D |
| Washer Material | Carbon |
| Weight | 0.5 LB |

