Skip to content Skip to navigation menu
Pump Seal

PS-812

Pump Seal
Item #101634934
  • 3/4" Shaft Dia
  • 1.375" Seat OD
  • Head Type J
  • Seat Type 1
  • Buna Pump Seal
Pump Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Shaft Dia
  • 1.375" Seat OD
  • Head Type J
  • Seat Type 1
  • Buna Pump Seal
Elastomers Material Buna
Metal Parts Material Stainless Steel
Seat Material Ceramic
Temperature Range [Min] -40 °F
Seat Type 1
Spring Material Stainless Steel
Head Type J
Shaft Dia. 0.75 in
Pressure 50 psi
Seat O.D. 1.375 in
Washer Material Carbon
Temperature Range [Max] 225 °F
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison