- 5/8" Shaft Dia
- 1.187" Seat OD
- Head Type S
- Seat Type 8
- Neoprene Pump Seal
| Spring Material | Plated Steel |
| Shaft Dia. | 0.625 in |
| Head Type | S |
| Washer Material | Bronze |
| Temperature Range [Max] | 175 °F |
| Seat O.D. | 1.187 in |
| Pressure | 50 psi |
| Temperature Range [Min] | -10 °F |
| Seat Material | Tool Steel |
| Seat Type | 8 |
| Elastomers Material | Neoprene |
| Metal Parts Material | Plated Steel |
| Weight | 0.188 LB |

