- 1 1/4" Shaft Dia
- 2.125" Seat OD
- Head Type S
- Seat Type 8
- Neoprene Pump Seal
| Seat O.D. | 2.125 in |
| Head Type | S |
| Elastomers Material | Neoprene |
| Seat Material | Tool Steel |
| Temperature Range [Min] | -10 °F |
| Washer Material | Bronze |
| Shaft Dia. | 1.25 in |
| Spring Material | Plated Steel |
| Pressure | 50 psi |
| Seat Type | 8 |
| Metal Parts Material | Plated Steel |
| Temperature Range [Max] | 175 °F |
| Weight | 0.25 LB |

