- 1 5/8" Shaft Dia
- 2.375" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
| Washer Material | Carbon |
| Metal Parts Material | Brass |
| Shaft Dia. | 1.625 in |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Head Type | E |
| Elastomers Material | Buna |
| Seat Material | Ceramic |
| Pressure | 200 psi |
| Seat O.D. | 2.375 in |
| Seat Type | 1 |
| Weight | 0.437 LB |

