- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type T
- Seat Type 1
- Buna Pump Seal
| Head Type | T |
| Seat Material | Ni-Resist |
| Pressure | 50 psi |
| Temperature Range [Min] | -40 °F |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Elastomers Material | Buna |
| Metal Parts Material | Brass |
| Shaft Dia. | 1.375 in |
| Seat O.D. | 2 in |
| Seat Type | 1 |
| Washer Material | Carbon |
| Weight | 0.313 LB |

