- 1 1/2" Shaft Dia
- 2.375" Seat OD
- Head Type D
- Seat Type 28
- Viton Pump Seal
| Shaft Dia. | 1.5 in |
| Washer Material | Tungsten Carbide |
| Pressure | 200 psi |
| Head Type | D |
| Temperature Range [Max] | 400 °F |
| Seat Type | 28 |
| Seat Material | Tungsten Carbide |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Seat O.D. | 2.375 in |
| Elastomers Material | Viton |
| Temperature Range [Min] | -40 °F |
| Weight | 0.375 LB |

