- 1/2" Shaft Dia
- 1" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Shaft Dia. | 0.5 in |
| Temperature Range [Max] | 225 °F |
| Seat Type | 1 |
| Metal Parts Material | Stainless Steel |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Seat Material | Ceramic |
| Spring Material | Stainless Steel |
| Washer Material | Carbon |
| Seat O.D. | 1 in |
| Head Type | C |
| Elastomers Material | Buna |
| Weight | 0.25 LB |

