Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-619

PS-619

Pump Seal
Item #101634929
  • 1 1/8" Shaft Dia
  • 1.812" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
U.S. Seal ManufacturingPS-619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" Shaft Dia
  • 1.812" Seat OD
  • Head Type E
  • Seat Type 3
  • Buna Pump Seal
Seat Type 3
Washer Material Carbon
Temperature Range [Max] 225 °F
Shaft Dia. 1.125 in
Metal Parts Material Brass
Pressure 200 psi
Seat O.D. 1.812 in
Temperature Range [Min] -40 °F
Elastomers Material Buna
Head Type E
Seat Material Ceramic
Spring Material Stainless Steel
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison