- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type B
- Seat Type 1
- Buna Pump Seal
| Elastomers Material | Buna |
| Metal Parts Material | Brass |
| Spring Material | Stainless Steel |
| Seat O.D. | 1.375 in |
| Seat Material | Ni-Resist |
| Pressure | 75 psi |
| Head Type | B |
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Seat Type | 1 |
| Washer Material | Molded Plastic |
| Weight | 0.188 LB |

