- 3/4" Shaft Dia
- 1.375" Seat OD
- Head Type B
- Seat Type 3
- Viton Pump Seal
| Seat O.D. | 1.375 in |
| Temperature Range [Min] | -40 °F |
| Washer Material | Carbon |
| Seat Material | Ceramic |
| Pressure | 75 psi |
| Shaft Dia. | 0.75 in |
| Head Type | B |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Elastomers Material | Viton |
| Seat Type | 3 |
| Metal Parts Material | Stainless Steel |
| Weight | 0.188 LB |

