- 15/16" Shaft Dia
- 1.562" Seat OD
- Head Type U
- Seat Type 2
- Buna Pump Seal
| Temperature Range [Max] | 225 °F |
| Head Type | U |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 1.562 in |
| Seat Type | 2 |
| Seat Material | Ni-Resist |
| Spring Material | Stainless Steel |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Shaft Dia. | 0.9375 in |
| Washer Material | Carbon |
| Pressure | 50 psi |
| Weight | 0.187 LB |

