- 3/4" Shaft Dia
- Head Type B
- Seat Type 11
- Buna Pump Seal
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Seat O.D. | N/A |
| Seat Type | 11 |
| Seat Material | Ceramic |
| Pressure | 75 psi |
| Metal Parts Material | Brass |
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Head Type | B |
| Temperature Range [Min] | -40 °F |
| Manufacturer Part No. | S-20997 |
| Washer Material | Molded Plastic |
| Weight | 0.188 LB |

