- 2" Shaft Dia
- 2.75" Seat OD
- Head Type E
- Seat Type 3
- Neoprene Pump Seal
| Head Type | E |
| Temperature Range [Max] | 175 °F |
| Pressure | 200 psi |
| Spring Material | Plated Steel |
| Seat O.D. | 2.75 in |
| Seat Type | 3 |
| Washer Material | Carbon |
| Metal Parts Material | Plated Steel |
| Shaft Dia. | 2 in |
| Elastomers Material | Neoprene |
| Seat Material | Ni-Resist |
| Temperature Range [Min] | -10 °F |
| Weight | 0.5 LB |

