- 1" Shaft Dia
- Head Type Q
- Seat Type 9
- Neoprene Pump Seal
- w/Tapered Spring
| Seat Material | Ni-Resist |
| Head Type | Q |
| Spring Material | Stainless Steel |
| Washer Material | Molded Plastic |
| Metal Parts Material | Brass |
| Shaft Dia. | 1 in |
| Pressure | 50 psi |
| Seat O.D. | N/A |
| Seat Type | 9 |
| Temperature Range [Max] | 175 °F |
| Temperature Range [Min] | -10 °F |
| Elastomers Material | Neoprene |
| Weight | 0.25 LB |

