- 2 1/4" Shaft Dia
- 3.125" Seat OD
- Head Type E
- Seat Type 1
- Buna Pump Seal
| Seat O.D. | 3.125 in |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Elastomers Material | Buna |
| Shaft Dia. | 2.25 in |
| Pump Name Plate Data | CUSTOM VII, KS, C17 8 x 8 SH |
| Metal Parts Material | Brass |
| Seat Type | 1 |
| Pressure | 200 psi |
| Washer Material | Carbon |
| Seat Material | Ceramic |
| Temperature Range [Max] | 225 °F |
| Manufacturer Part No. | 08-216-036-001 |
| Head Type | E |
| Weight | 0.5 LB |

