- 1" Shaft Dia
- 0.815" Seat OD
- Head Type A
- Seat Type Press In
- Buna Pump Seal
| Washer Material | Molded Plastic |
| Spring Material | Stainless Steel |
| Pressure | 75 psi |
| Metal Parts Material | Stainless Steel |
| Seat O.D. | 0.815 in |
| Temperature Range [Min] | -40 °F |
| Elastomers Material | Buna |
| Seat Material | Ni-Resist |
| Shaft Dia. | 1 in |
| Head Type | A |
| Seat Type | Press In |
| Temperature Range [Max] | 225 °F |
| Weight | 0.188 LB |

