- 1 5/8" Shaft Dia
- 2.375" Seat OD
- Head Type R
- Seat Type 3
- Buna Pump Seal
| Seat Material | Ni-Resist |
| Temperature Range [Min] | -40 °F |
| Head Type | R |
| Spring Material | Stainless Steel |
| Pressure | 50 psi |
| Seat O.D. | 2.375 in |
| Temperature Range [Max] | 225 °F |
| Seat Type | 3 |
| Washer Material | Carbon |
| Shaft Dia. | 1.625 in |
| Elastomers Material | Buna |
| Metal Parts Material | Brass |
| Weight | 0.438 LB |

