- 5/8" Shaft Dia
- Head Type A
- Seat Type Special
- Buna Pump Seal
- Mounts in plastic
| Pump Name Plate Data | Flo-Master®, Tub-Master® |
| Spring Material | Stainless Steel |
| Seat Type | N/A |
| Pressure | 75 psi |
| Seat Material | Ceramic |
| Temperature Range [Max] | 225 °F |
| Manufacturer Part No. | 91044900 |
| Metal Parts Material | Stainless Steel |
| Elastomers Material | Buna |
| Seat O.D. | N/A |
| Shaft Dia. | 0.625 in |
| Head Type | A |
| Temperature Range [Min] | -40 °F |
| Washer Material | Molded Plastic |
| Weight | 0.188 LB |

