- 2 1/8" Shaft Dia
- 3" Seat OD
- Head Type T
- Seat Type 3
- Buna Pump Seal
| Shaft Dia. | 2.125 in |
| Temperature Range [Min] | -40 °F |
| Seat O.D. | 3 in |
| Metal Parts Material | Brass |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Seat Material | Ceramic |
| Head Type | T |
| Elastomers Material | Buna |
| Seat Type | 3 |
| Pressure | 50 psi |
| Washer Material | Carbon |
| Weight | 0.5 LB |

