- 1 1/2" Shaft Dia
- 2.125" Seat OD
- Head Type C
- Seat Type 3
- Neoprene Pump Seal
| Head Type | C |
| Metal Parts Material | Stainless Steel |
| Seat Material | Cast Iron |
| Temperature Range [Max] | 175 °F |
| Elastomers Material | Neoprene |
| Seat Type | 3 |
| Pressure | 200 psi |
| Spring Material | Plated Steel |
| Temperature Range [Min] | -10 °F |
| Shaft Dia. | 1.5 in |
| Seat O.D. | 2.125 in |
| Washer Material | Carbon |
| Weight | 0.313 LB |

