- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Seat Type | 1 |
| Seat O.D. | 2 in |
| Metal Parts Material | Brass |
| Head Type | D |
| Pressure | 200 psi |
| Shaft Dia. | 1.375 in |
| Manufacturer Part No. | P-77084, 186827 |
| Spring Material | Stainless Steel |
| Pump Name Plate Data | VSC 4 x 4x 9 3/4, 5 x 5 x 9 3/4, 5 x 5 x 12, 6 x 6 x 9 3/4 |
| Washer Material | Carbon |
| Temperature Range [Max] | 225 °F |
| Elastomers Material | Buna |
| Temperature Range [Min] | -40 °F |
| Seat Material | Ni-Resist |
| Weight | 0.312 LB |

