- 1 3/8" Shaft Dia
- 2" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Washer Material | Carbon |
| Temperature Range [Min] | -40 °F |
| Pump Name Plate Data | MAXEAL®-V Sizes 6 x 4 x 12, 8 x 5 x 12, 8 x 6 x 12 |
| Shaft Dia. | 1.375 in |
| Metal Parts Material | Stainless Steel |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Manufacturer Part No. | 52-115-605-801, 925-7523 |
| Seat Material | Ceramic |
| Seat Type | 1 |
| Temperature Range [Max] | 225 °F |
| Seat O.D. | 2 in |
| Head Type | C |
| Weight | 0.312 LB |

