- 1 1/2" Shaft Dia
- 2.312" Seat OD
- Head Type E
- Seat Type 3
- Viton Pump Seal
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Elastomers Material | Viton |
| Seat Material | Ni-Resist |
| Shaft Dia. | 1.5 in |
| Head Type | E |
| Metal Parts Material | Stainless Steel |
| Seat Type | 3 |
| Temperature Range [Max] | 400 °F |
| Seat O.D. | 2.312 in |
| Washer Material | Carbon |
| Weight | 0.313 LB |

