- 1 1/8" Shaft Dia
- 1.812" Seat OD
- Head Type E
- Seat Type 3
- Viton
| Metal Parts Material | Brass |
| Spring Material | Stainless Steel |
| Seat O.D. | 1.812 in |
| Seat Type | 3 |
| Head Type | E |
| Seat Material | Ceramic |
| Elastomers Material | Viton Buna |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.125 in |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.25 LB |

