- 1/2" Shaft Dia
- Head Type Q
- Seat Type 9
- Buna Pump Seal
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 0.5 in |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Seat O.D. | N/A |
| Temperature Range [Min] | -40 °F |
| Metal Parts Material | Stainless Steel |
| Seat Type | 9 |
| Seat Material | Ceramic |
| Washer Material | Molded Plastic |
| Head Type | Q |
| Pressure | 50 psi |
| Weight | 0.188 LB |

