- 3/4" Shaft Dia
- Head Type C
- Buna Pump Seal
| Head Type | C |
| Washer Material | Molded Plastic |
| Temperature Range [Min] | -40 °F |
| Seat Type | N/A |
| Pressure | 200 psi |
| Shaft Dia. | 0.75 in |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Seat Material | Ceramic |
| Spring Material | Stainless Steel |
| Seat O.D. | N/A |
| Temperature Range [Max] | 225 °F |
| Pump Name Plate Data | 541-M-1001 |
| Weight | 0.188 LB |

