- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type E
- Seat Type 1
- Viton Pump Seal
| Seat Type | 1 |
| Washer Material | Carbon |
| Temperature Range [Min] | -40 °F |
| Head Type | E |
| Metal Parts Material | Brass |
| Shaft Dia. | 1.25 in |
| Elastomers Material | Viton |
| Temperature Range [Max] | 400 °F |
| Seat Material | Ni-Resist |
| Pressure | 200 psi |
| Seat O.D. | 1.875 in |
| Spring Material | Stainless Steel |
| Weight | 0.25 LB |

