- .590" Shaft Dia
- 1.25" Seat OD
- Head Type D
- Seat Type 1
- Buna Pump Seal
| Shaft Dia. | 0.59 in |
| Washer Material | Carbon |
| Temperature Range [Min] | -40 °F |
| Seat Material | Ceramic |
| Manufacturer Part No. | 712-0703-750 |
| Seat Type | 1 |
| Head Type | D |
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Seat O.D. | 1.25 in |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Pump Name Plate Data | #4 Series Pump |
| Temperature Range [Max] | 225 °F |
| Weight | 0.187 LB |

