Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-1152

PS-1152

Pump Seal
Item #101695552
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type B
  • Seat Type 1
  • Buna Pump Seal
U.S. Seal ManufacturingPS-1152
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" Shaft Dia
  • 1.25" Seat OD
  • Head Type B
  • Seat Type 1
  • Buna Pump Seal
Shaft Dia. 0.625 in
Seat Material Ni-Resist
Washer Material Molded Plastic
Elastomers Material Buna
Seat O.D. 1.25 in
Temperature Range [Max] 225 °F
Temperature Range [Min] -40 °F
Metal Parts Material Stainless Steel
Pressure 75 psi
Seat Type 1
Spring Material Stainless Steel
Head Type B
Weight 0.188 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison