Skip to content Skip to navigation menu
U.S. Seal ManufacturingPS-1142

PS-1142

Pump Seal
Item #101705563
  • 1 1/4" Shaft Dia
  • 2.125" Seat OD
  • Head Type K
  • Seat Type 3
  • Buna Pump Seal
U.S. Seal ManufacturingPS-1142
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4" Shaft Dia
  • 2.125" Seat OD
  • Head Type K
  • Seat Type 3
  • Buna Pump Seal
Metal Parts Material Stainless Steel
Spring Material Stainless Steel
Seat Type 3
Seat Material Ceramic Ni-Resist
Shaft Dia. 1.25 in
Temperature Range [Max] 225 °F
Seat O.D. 2.125 in
Elastomers Material Buna
Washer Material Carbon
Pressure 50 psi
Head Type K
Temperature Range [Min] -40 °F
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison