- 1" Shaft Dia
- 1.625" Seat OD
- Head Type C
- Seat Type 1
- Buna Pump Seal
| Seat O.D. | 1.625 in |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Elastomers Material | Buna |
| Seat Type | 1 |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Shaft Dia. | 1 in |
| Washer Material | Carbon |
| Head Type | C |
| Seat Material | Ni-Resist |
| Temperature Range [Min] | -40 °F |
| Weight | 0.25 LB |

