- 1 7/8" Shaft Dia
- 2.64" Seat OD
- Head Type V
- Seat Type 25
- Buna Pump Seal
| Washer Material | Carbon |
| Elastomers Material | Buna |
| Head Type | V |
| Temperature Range [Max] | 225 °F |
| Metal Parts Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.875 in |
| Seat O.D. | 2.64 in |
| Spring Material | Stainless Steel |
| Pump Name Plate Data | Model F7FN-2, 4 x 4 x 11 |
| Seat Type | 25 |
| Pressure | 50 psi |
| Seat Material | Ceramic |
| Weight | 0.5 LB |

