- 2 1/8" Shaft Dia
- 3.14" Seat OD
- Head Type V
- Seat Type 25
- Buna Pump Seal
| Elastomers Material | Buna |
| Metal Parts Material | Stainless Steel |
| Head Type | V |
| Seat Type | 25 |
| Shaft Dia. | 2.125 in |
| Temperature Range [Min] | -40 °F |
| Washer Material | Carbon |
| Seat O.D. | 3.14 in |
| Pressure | 50 psi |
| Seat Material | Ceramic |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Weight | 0.5 LB |

