- 1 1/4" Shaft Dia
- 1.875" Seat OD
- Head Type C
- Seat Type 1
- Neoprene Pump Seal
| Shaft Dia. | 1.25 in |
| Spring Material | Stainless Steel |
| Pressure | 200 psi |
| Seat Type | 1 |
| Washer Material | Carbon |
| Temperature Range [Max] | 175 °F |
| Seat Material | Ni-Resist |
| Head Type | C |
| Temperature Range [Min] | -10 °F |
| Elastomers Material | Neoprene |
| Metal Parts Material | Stainless Steel |
| Seat O.D. | 1.875 in |
| Weight | 0.25 LB |

