- 9/16" Shaft Dia
- 1.25" Seat OD
- Head Type A
- Seat Type 1
- Viton Pump Seal
| Seat O.D. | 1.25 in |
| Pressure | 75 psi |
| Spring Material | Stainless Steel |
| Seat Type | 1 |
| Seat Material | Ceramic |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 0.5625 in |
| Elastomers Material | Viton |
| Metal Parts Material | Stainless Steel |
| Head Type | A |
| Temperature Range [Min] | -40 °F |
| Washer Material | Carbon |
| Weight | 0.188 LB |

