- 1 3/4" Shaft Dia
- 3.544" Seat OD
- Head Type C
- Seat Type 28
- Buna Pump Seal
| Temperature Range [Min] | -40 °F |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Seat Material | Ni-Resist |
| Seat Type | 28 |
| Shaft Dia. | 1.75 in |
| Metal Parts Material | Stainless Steel |
| Elastomers Material | Buna |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 225 °F |
| Head Type | C |
| Seat O.D. | 3.544 in |
| Weight | 0.5 LB |

