- 2" Shaft Dia
- 4.33" Seat OD
- Head Type C
- Seat Type 28
- Buna Pump Seal
| Metal Parts Material | Stainless Steel |
| Seat Material | Ni-Resist |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 200 psi |
| Elastomers Material | Buna |
| Seat Type | 28 |
| Washer Material | Carbon |
| Shaft Dia. | 2 in |
| Seat O.D. | 4.33 in |
| Head Type | C |
| Spring Material | Stainless Steel |
| Weight | 0.5 LB |

