- 1" Shaft Dia
- 2.44" Seat OD
- Head Type C
- Seat Type 28
- Viton Pump Seal
| Seat Material | Ni-Resist |
| Washer Material | Carbon |
| Pressure | 200 psi |
| Shaft Dia. | 1 in |
| Seat O.D. | 2.44 in |
| Elastomers Material | Viton |
| Metal Parts Material | Stainless Steel |
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 400 °F |
| Head Type | C |
| Seat Type | 28 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.25 LB |

