- 1/2" Shaft Dia
- Head Type C
- Buna Pump Seal
| Seat Material | None |
| Shaft Dia. | 0.5 in |
| Metal Parts Material | Stainless Steel |
| Pressure | 200 psi |
| Manufacturer Part No. | PA-4947, PZ-3118-118680, PZ-4118 |
| Washer Material | Molded Plastic |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Spring Material | Stainless Steel |
| Elastomers Material | Buna |
| Head Type | C |
| Pump Name Plate Data | Cast Iron 3/4 thru 3 Booster Pumps Type: E and H1 Type: E1, 1 1/4, 1 1/2HV, 541-M-1003 |
| Weight | 0.188 LB |

